3.4 cu. ft. Combination Washer/Dryer in White
AutoDry™ 3.4 cu. ft. Combination Washer/Dryer in White
Package Quantity Info:
Each: 1 Pallet: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Wash and dry all the essentials with a stackable washer and dryer combination that accommodates small spaces
- The see-through washer lid lets you easily check on your load while it's washing
- The dryer automatically senses when clothes are dry to prevent over-drying
- Save time with the convenient fabric softener dispenser that automatically dispenses at the right time during the cycle
Documents
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.4 cu ft
- Collection:
- AutoDry™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 26-5/8 in
- Energy Star Compliant:
- No
- Height:
- 74-1/4 in
- Interior Light:
- No
- Number of Settings:
- 4, 6, 5
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 240V
- Width:
- 23-7/8 in