This product requires certification to purchase.

Bump Out Kit for Conventional and Low Profile Microwave Hoods

You last purchased this on
 
Whirlpool

Bump Out Kit for Conventional and Low Profile Microwave Hoods

  • Fast #
  • Part #WW11185746
  • Item #7889796
  • Manufacturer Part #W11185746
3.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

Bump Out Kit for Conventional and Low Profile Microwave Hoods

  • Fast #
  • Part #WW11185746
  • Item #7889796
  • Manufacturer Part #W11185746
3.1 out of 5 Customer Rating

X Points
Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Perfect solution to install microwave oven hoods in cabinets with depths greater than 13"
  • Works with cabinets with depths up to 15"
  • Works with conventional microwave hoods and low profile microwave hoods
  • Requires Certification

Documents


Specifications

Color Finish Category:
Blacks
Color Finish Name:
Black
Product Type:
Bump Out Kit
Width:
15 in