This product requires certification to purchase.

27 in. 7.4 cf 9-Cycle Gas Dryer in Grey

You last purchased this on
 
Whirlpool

Cabrio® 27 in. 7.4 cf 9-Cycle Gas Dryer in Grey

  • Fast #
  • Part #WWGD5800BC
  • Item #4661506
  • Manufacturer Part #WGD5800BC
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

Cabrio® 27 in. 7.4 cf 9-Cycle Gas Dryer in Grey

  • Fast #
  • Part #WWGD5800BC
  • Item #4661506
  • Manufacturer Part #WGD5800BC
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
Capacity:
7.4 cu ft
Collection:
Cabrio®
Color Finish Category:
Greys
Color Finish Name:
Grey
Depth:
29-1/2 in
Height:
43-1/2 in
Number of Settings:
9
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Width:
27 in