Commercial 3.1 cu. ft. Non Coin Front Load Washer in White
Commercial 3.1 cu. ft. Non Coin Front Load Washer in White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- ADA Compliant with Optional Pedestal Installed
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 3.1 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-13/16 in
- Energy Star Compliant:
- Yes
- Height:
- 37-13/16 in
- Interior Light:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- RPM:
- 1000
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 27 in