This product requires certification to purchase.

27 in. 7.3 cf 120V 13-Cycle Gas Steam Dryer in White

You last purchased this on
 
Whirlpool

Duet® 27 in. 7.3 cf 120V 13-Cycle Gas Steam Dryer in White

  • Fast #
  • Part #WWGD97HEXW
  • Item #4077554
  • Manufacturer Part #WGD97HEXW
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

Duet® 27 in. 7.3 cf 120V 13-Cycle Gas Steam Dryer in White

  • Fast #
  • Part #WWGD97HEXW
  • Item #4077554
  • Manufacturer Part #WGD97HEXW
5 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Direct Water Installation Method
  • EcoBoost™ option
  • Full Color Widescreen LCD Display
  • SilentSteel Stainless Steel Dryer Drum
  • Laundry Hints and Tips
  • Advanced Moisture Sensing System
  • Wrinkle Shield with Steam (Up To 120 Minutes)
  • LED Display
  • Thirteen automatic cycles
  • Quad Baffle Drying System
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
20
CEC Compliant:
For Sale in CA
Capacity:
7.3 cu ft
Collection:
Duet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
29-1/2 in
Fuel Type:
Natural Gas
Height:
38-1/8 in
Interior Light:
Yes
Number of Settings:
13
Power Source:
Gas
Product Type:
Front Load Dryer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Volts:
120V
Width:
27 in