This product requires certification to purchase.

27 in. 7.4 cf 208/240V 8-Cycle Electric Steam Dryer in White

You last purchased this on
 
Whirlpool

Duet® 27 in. 7.4 cf 208/240V 8-Cycle Electric Steam Dryer in White

  • Fast #
  • Part #WWED94HEXW
  • Item #4077654
  • Manufacturer Part #WED94HEXW
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

Duet® 27 in. 7.4 cf 208/240V 8-Cycle Electric Steam Dryer in White

  • Fast #
  • Part #WWED94HEXW
  • Item #4077654
  • Manufacturer Part #WED94HEXW
4 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Reversible door
  • Quiet Dry Plus Noise Reduction System
  • Heavy Duty Cycle
  • Five temperature settings
  • Eight automatic cycles
  • Adjustable End-of-Cycle Signal
  • Quad Baffle Drying System
  • Estimated time remaining display
  • Stainless Steel Drum
  • Delicate Cycle
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
30
CEC Compliant:
For Sale in CA
Capacity:
7.4 cu ft
Collection:
Duet®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
31-1/8 in
Energy Star Compliant:
Yes
Height:
38-1/8 in
Interior Light:
Yes
Number of Settings:
8
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Volts:
208/240V
Width:
27 in