This product requires certification to purchase.

2 in. Water Filter for Amana, KitchenAid, Maytag and Jenn Air

You last purchased this on
 
Whirlpool

everydrop® 2 in. Water Filter for Amana, KitchenAid, Maytag and Jenn Air

  • Fast #
  • Part #WEDR1RXD1
  • Item #7000392
  • Manufacturer Part #EDR1RXD1
3.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

everydrop® 2 in. Water Filter for Amana, KitchenAid, Maytag and Jenn Air

  • Fast #
  • Part #WEDR1RXD1
  • Item #7000392
  • Manufacturer Part #EDR1RXD1
3.8 out of 5 Customer Rating

X Points
Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Compatible with Whirlpool®, Maytag®, Amana®, KitchenAid® and JennAir® refrigerators
  • This water filter is a Certified Genuine Part (CGP). Use a CGP filter for maximum refrigerator performance
  • The disposable cartridge must be changed at least every 6 months
  • NSF certified to reduce 28 contaminants including lead, pesticides and pharmaceuticals
  • For clean, fresh tasting water, replace your Everydrop® Water Filter every 6 months
  • Replaces 1500 plastic water bottles
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

Collection:
everydrop®
Color Finish Category:
Whites
Color Finish Name:
White
Contaminant Removal:
Chlorine, Lead, Mercury, Pesticides, Pharmaceuticals
Depth:
2 in
Diameter:
1-7/8 in
Filter Life (Months):
6 mo
Flow Rate:
0.50 gpm
Height:
7-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Plastic
NSF:
NSF 401, NSF 42, NSF 53
NSF Certified:
Yes
Number of Pieces:
1 Piece
Product Type:
Water Filter
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
UL Listed:
No
Weight:
0.5 lb
Width:
2 in