2 in. Water Filter for Amana, KitchenAid, Maytag and Jenn Air
everydrop® 2 in. Water Filter for Amana, KitchenAid, Maytag and Jenn Air
Frequently Purchased Together
Product Details
Product Details
- Pharmaceutical reductions certified by NSF
- Reduces 24 contaminants
- Replace every 6 months
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- Amana, KitchenAid, Maytag and Jenn Air
- Collection:
- everydrop®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 2 in
- Filter Life (Months):
- 6 mo
- Height:
- 7-1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- Yes
- Product Type:
- Water Filter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 2 in