everydrop®
Frequently Purchased Together
Product Details
Product Details
- Pharmaceutical reductions certified by NSF
- Reduces 23 contaminants
- Replace every 6 months
Documents
Specifications
- ANSI:
- ANSI 401, ANSI 42, ANSI 53
- Brand Model Compatibility:
- Amana®, JennAir®, KitchenAid®, Maytag®
- CSA Certified:
- CSA B483.1
- Collection:
- everydrop®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Contaminant Removal:
- Asbestos, Cysts, Lead, Mercury, Particulate, Toxaphene, Turbidity
- Depth:
- 2-1/2 in
- Filter Life (Months):
- 6 mo
- Filter Type:
- Water
- Flow Rate:
- 0.8 gpm
- Height:
- 8 in
- Length:
- 2-1/2 in
- NSF:
- NSF 401, NSF 42, NSF 53
- NSF Certified:
- Yes
- Number of Pieces:
- 1 Piece
- Product Type:
- Water Filter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 1 lb
- Width:
- 2-1/2 in