everydrop®
Frequently Purchased Together
Product Details
Product Details
- Filters should be changed every 9 months
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- JennAir, KitchenAid, Maytag
- Capacity:
- 2000 gal
- Collection:
- everydrop®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 2-5/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 8-3/4 in
- Material:
- Liquid
- Material Type:
- LIQUIDOW
- NSF Certified:
- Yes
- Product Type:
- Ice Maker Filter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No
- Width:
- 2-5/8 in