4 Burner Sealed Cooktop in Black
This product has been replaced by
Manufacturer Part #WCGK5030PB
EZ-2-Lift™ 4 Burner Sealed Cooktop in Black
Product Details
Product Details
- EZ-2-Lift™ Hinged Cast-Iron Grates
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- BTU:
- 15000
- Burner Type:
- Sealed
- CEC Compliant:
- For Sale in CA
- Collection:
- EZ-2-Lift™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Control Type:
- Knob
- Depth:
- 21 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 4-1/8 in
- Ignition System:
- Electric Ignition
- MBH:
- 15
- Material:
- Stainless Steel
- Number of Burners:
- 4
- Power Source:
- Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 30 in