Glass Main Top in Blacks
Glass Main Top in Blacks
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Package contains (1) electric range glass cooktop, black
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Glass Main Top
- UL Listed:
- No