This product requires certification to purchase.

35-5/8 in. 19 cu. ft. Bottom Mount Freezer,French Door and Full Refrigerator in Stainless Steel

You last purchased this on
 
Whirlpool

Gold Resource Saver 35-5/8 in. 19 cu. ft. Bottom Mount Freezer,French Door and Full Refrigerator in Stainless Steel

  • Fast #
  • Part #WGI6FDRXXY
  • Item #4077517
  • Manufacturer Part #GI6FDRXXY
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

Gold Resource Saver 35-5/8 in. 19 cu. ft. Bottom Mount Freezer,French Door and Full Refrigerator in Stainless Steel

  • Fast #
  • Part #WGI6FDRXXY
  • Item #4077517
  • Manufacturer Part #GI6FDRXXY
4.8 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Factory installed automatic ice maker
  • Temperature-controlled full-width pantry
  • Exterior ice and water dispenser
  • Freezer Light
  • Smooth Door Finish (all colors)
  • 6th Sense™ technology
  • Energy-saving technology saves you money
  • Fast Cool Option
  • Dispenser Control Lock
  • Tap Touch Electronic Controls
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
26 cu ft
Collection:
Gold Resource Saver
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Depth:
35-1/4 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
6.6 cu ft
Height:
70-1/8 in
Installation Type:
Freestanding
Interior Light:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Power Source:
Electric
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Refrigerator Capacity (Cu Ft):
19 cu ft
Refrigerator Type:
Bottom Mount Freezer, French Door, Full
Volts:
120V
Width:
35-5/8 in