Hood Liner in Stainless Steel
Hood Liner in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- Three-Speed Fan Features low, medium and high settings, so you can choose the right fan speed for every cooking adventure, from gentle simmering to high-heat searing.
- 400 CFM Motor Class Ventilation System Completes your kitchen with ventilation to match the performance of conventional ranges and cooktops.
- Two LED Lights with Night Light Setting Provide two levels of brightness, allowing you to illuminate the entire cooking surface below with natural-looking light or subtly accent the kitchen with a soft, inviting glow.
- Removable Filters help capture the grease, steam and odors of high-heat cooking. Filters are removable for easy cleaning with soap and water.
- KitchenAid® Custom Hood Liners KitchenAid® Custom Hood Liners allow you to conceal ventilation within custom cabinetry or a decorative hood cover, creating a style all your own.
Specifications
- AMP:
- 2.1
- CFM:
- 400 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 11-22/25 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Mesh
- Height:
- 13-63/100 in
- Hood Vent Type:
- Under Cabinet
- Light Bulb Type:
- LED
- Number of Lights:
- 2
- Product Type:
- Hood Liner
- Sones:
- 7.5
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Volts:
- 120V
- Watts:
- 253 W
- Width:
- 30 in