Hood Liner in Stainless Steel
Hood Liner in Stainless Steel
Frequently Purchased Together
Product Details
Product Details
- This custom hood liner features a hidden ventilation system mounted to the inside of a custom vent cover (which can be made of metal, wood, plaster or tile), offering a uniquely streamlined look. Designed to work with larger cooking appliances, it also offers you a choice of motors for different levels of ventilation power.
- Dishwasher Safe Aluminum Mesh Grease Filter
Specifications
- CEC Compliant:
- For Sale in CA
- CFM:
- 1170 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 22 in
- Height:
- 11-1/2 in
- Product Type:
- Hood Liner
- Width:
- 48 in