Plastic Ice Maker Installation Kit in White
Plastic Ice Maker Installation Kit in White
Product Details
Product Details
- Conveniently attaches to most major brands
-
Lead Law Compliant
Documents
Specifications
- Brand Model Compatibility:
- ART104TFD, ART106TFD, WRT104TFD, WRT106TFD, WRT134TFD and WRT316SFD
- Capacity:
- 5.33 lbs
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Plastic
- NSF Certified:
- No
- Product Type:
- Ice Maker Installation Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No
- Volts:
- 120V