Plug Switch in Grey
Plug Switch in Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This product is a replacement part
Specifications
- Brand Model Compatibility:
- 2DLSQ8000JQ0 Washer
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- GSA Approved:
- No
- Product Type:
- Plug Switch
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No