Quiet Dishwasher with 3rd Rack in Fingerprint Resistant Stainless Steel
Quiet Dishwasher with 3rd Rack in Fingerprint Resistant Stainless Steel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Take advantage of 35% more rack space with a 3rd rack that makes it easy to load additional silverware and hard-to-fit utensils. *Compared to Whirlpool® dishwashers without a third level rack
- Make room for taller items like water bottles with easy-to-find adjusters that smoothly raise or lower the 2nd rack
- Skip hand-drying your dishes with fan drying technology. The drying process uses a fan to deliver our most advanced drying performance in plastic and hybrid tub models
- A heavy cycle provides extra cycle time and takes care of heavily soiled messes and hard-to-clean dishes
- Keep your kitchen quiet during cleanup with a dishwasher sound level of just 51 dBA
- Create the space you need for large dishes or hold down smaller items like lids and measuring cups with folding tines
- Use the normal cycle for normal amounts of food soil to clean up leftover messes from your day-to-day meals
- Clean dishes fast with a quick wash cycle that thoroughly takes care of plates and glasses when you need them done in a hurry
- A heated dry option allows you to use a clean, dry dish straight from the dishwasher thanks to added heat for drying
- Available in a stainless finish, the easy-to-clean exterior resists fingerprints and smudges
-
Green
Specifications
- ADA Compliant:
- No
- AMP:
- 15, 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 14 Place Settings
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touchpad
- Decibel Rating (dB):
- 51 dB
- Depth:
- 26-1/2 in
- Energy Star Compliant:
- Yes
- Height:
- 33-1/2 in
- Number of Cycles:
- 4
- Number of Settings:
- 14
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Volts:
- 120V
- Width:
- 23-7/8 in