Rubber Steam Dryer Hose and Wye Kit for Maytag, Kenmore, Crosley, AP5999398, W10714516 and W10861225VP Dryers
Rubber Steam Dryer Hose and Wye Kit for Maytag, Kenmore, Crosley, AP5999398, W10714516 and W10861225VP Dryers
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Tools Needed: Standard pliers
Documents
Specifications
- Brand Model Compatibility:
- WED97HEDW Steam Dryer
- Energy Star Compliant:
- No
- GSA Approved:
- No
- Material:
- Rubber
- Product Type:
- Steam Hose, Wye Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No