Rubber Steam Dryer Hose and Wye Kit for Maytag Steam Dryers
Rubber Steam Dryer Hose and Wye Kit for Maytag Steam Dryers
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Replacement steam hose for your Duet®, Cabrio®, Performance Series, or Bravos dryer
- Includes 2' hook up hose, 5' hook up hose, wye connector and o-ring pack
Specifications
- Brand Model Compatibility:
- Maytag Steam Dryers
- Energy Star Compliant:
- No
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Steam Hose, Wye Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov