This product requires certification to purchase.

66-1/4 in. 18.0 cu. ft. Freezer in Monochromatic Stainless Steel

You last purchased this on
 
Whirlpool

SideKick™ 66-1/4 in. 18.0 cu. ft. Freezer in Monochromatic Stainless Steel

Brand image
You last purchased this on
 
Whirlpool

SideKick™ 66-1/4 in. 18.0 cu. ft. Freezer in Monochromatic Stainless Steel

  • Fast #
  • Part #WWSZ57L18DM
  • Item #5025351
  • Manufacturer Part #WSZ57L18DM
3.8 out of 5 Customer Rating
66-1/4 in. 18.0 cu. ft. Freezer

X Points
$2,949.00
Call for Pricing
Color Finish Name: Monochromatic Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • LED interior lighting
  • Electronic temperature controls
  • Temperature alarm
  • Frost-free defrost
  • EZ connect ice maker compatible
  • Left hand door
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
15
CEC Compliant:
For Sale in CA
Collection:
SideKick™
Color Finish Category:
Stainless Steel
Color Finish Name:
Monochromatic Stainless Steel
Depth:
28-7/8 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
18.0 cu ft
Height:
66-1/4 in
Installation Type:
Freestanding
Power Source:
Electric
Product Type:
Upright Freezer
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Volts:
115V
Width:
30 in



Customers Also Bought
1–6 of 18 items
Part #WWSR57R18DM
Item #4918233
3.7 out of 5 Customer Rating
Requires Certification
Part #ECRF321SS
Item #7078164
4 out of 5 Customer Rating
Requires Certification
Part #WWMMF5930PZ
Item #10100647
4.4 out of 5 Customer Rating
Requires Certification
Part #FFRSC2333AS
Item #8339635
4.4 out of 5 Customer Rating
Requires Certification
Part #GGLE12HSPSS
Item #8928933
3.9 out of 5 Customer Rating
Requires Certification
Part #FFFTR1814WB
Item #9305383
4.8 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #WUXT4130ADS
Item #4802379
4 out of 5 Customer Rating
Requires Certification
Part #WWFC150M0JB
Item #8194466
5 out of 5 Customer Rating
Requires Certification
Part #WWRT148FZDB
Item #7777729
4.3 out of 5 Customer Rating
Requires Certification
Part #WWRT318FZDM
Item #5025297
3.7 out of 5 Customer Rating
Requires Certification
Part #WWRTX5028PW
Item #10100675
5 out of 5 Customer Rating
Requires Certification
Part #WWMH31017HS
Item #7264863
3.3 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing