This product requires certification to purchase.

Stack Kit in Grey

You last purchased this on
 
Whirlpool

Stack Kit in Grey

  • Fast #
  • Part #W8541503
  • Item #1895214
  • Manufacturer Part #8541503
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

Stack Kit in Grey

  • Fast #
  • Part #W8541503
  • Item #1895214
  • Manufacturer Part #8541503
3.7 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Grey Select Color Finish Name

Package Quantity Info:

EA: 1 IP: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stack kit provides a galvanized bracket to stack your new Duet® washer and dryer vertically, dryer over washer
  • For your own safety, use at least 2 people needed to lift and move the units
  • Requires Certification

Documents


Specifications

Brand Model Compatibility:
Duet and Epic Washer and Dryer
Color Finish Category:
Greys
Color Finish Name:
Grey
Material:
Stainless Steel
Product Type:
Stack Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov