Stacked Commercial Coin-Operated Gas Dryer in White (7.4 cu. ft. each)
Stacked Commercial Coin-Operated Gas Dryer in White (7.4 cu. ft. each)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Space Saving Design
- Factory Installed Coin Drop and Coin Box
- 2-Year Limited Parts Warranty/90-Day Labor
- Front Service Accessibility
- Four-Roller Suspension
- Super-Capacity
- Wide-opening, side-swing door
- Easy-to-use push button controls
- Powdered Paint Top, Lid and Cabinet
- Ease of Use
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- Not for Sale in CA
- Capacity:
- 7.4 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Digital
- Depth:
- 29 in
- Energy Star Compliant:
- No
- Height:
- 76-3/4 in
- Number of Cycles:
- 3
- Power Source:
- Gas
- Product Type:
- Coin-Operated Dryer, Commercial Dryer
- Smart Home Enabled:
- No
- Vent Type:
- 4-Way Vent
- Volts:
- 120V
- Width:
- 27 in