This product requires certification to purchase.

Stacked Commercial Electric Dryer in White (7.4 cu. ft. each)

You last purchased this on
 
Whirlpool

Stacked Commercial Electric Dryer in White (7.4 cu. ft. each)

  • Fast #
  • Part #WCESP2978JQ
  • Item #10464514
  • Manufacturer Part #CESP2978JQ
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Whirlpool

Stacked Commercial Electric Dryer in White (7.4 cu. ft. each)

  • Fast #
  • Part #WCESP2978JQ
  • Item #10464514
  • Manufacturer Part #CESP2978JQ
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Space Saving Design
  • 2-Year Limited Parts Warranty/90-Day Labor
  • 1/3-HP motor with metal pulley
  • Front Service Accessibility
  • Removable, door-mounted lint screen
  • Super-Capacity
  • Wide-opening, side-swing door
  • Easy-to-use push button controls
  • Powdered Paint Top, Lid and Cabinet
  • Ease of Use
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
30
CEC Compliant:
Not for Sale in CA
Capacity:
7.4 cu ft
Color Finish Category:
Whites
Color Finish Name:
White
Control Type:
Digital
Depth:
29 in
Energy Star Compliant:
No
Height:
74-1/4 in
Number of Cycles:
3
Power Source:
Electric
Proposition 65:
WARNING: This product contains one or more chemicals known to the State of California to cause cancer. WARNING: This product contains one or more chemicals known to the State of California to cause birth defects or other reproductive harm.
Smart Home Enabled:
No
Vent Type:
4-Way Vent
Volts:
240V
Width:
27 in