24 in. Thin Twin Washer/Gas Dryer in White
This product has been replaced by
Manufacturer Part #WET4124HW
Thin Twin® 24 in. Thin Twin Washer/Gas Dryer in White
Product Details
Product Details
- Compact Thin Twin® dryer
- DuraWhite™ interior
- Surgilator® agitator
- Toughtop II™ top and lid finish
- Automatic Dry-Miser™ control
- Four wash/rinse temperature combinations
- Easy-to-clean lint filter
- Three water level selections
- Speckle porcelain basket
- Washer capacity: 1.5 cu ft
Specifications
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.5 cu ft washer/3.4 cu ft dryer
- Collection:
- Thin Twin®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-1/2 in
- Energy Star Compliant:
- No
- Fuel Type:
- Natural Gas
- Height:
- 73 in
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 24 in