This product requires certification to purchase.

Trim Kit in Stainless Steel

Whirlpool

Trim Kit in Stainless Steel

  • Fast #
  • Part #WW10675028
  • Item #5053902
3.1 out of 5 Customer Rating
Brand image
Whirlpool

Trim Kit in Stainless Steel

  • Fast #
  • Part #WW10675028
  • Item #5053902
3.1 out of 5 Customer Rating

X Points

Color Finish Category: Stainless Steel Select Color Finish Category

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Easy installation
  • For a custom built-in look
  • Requires Certification

Specifications

Brand Model Compatibility:
Jenn Air, Kitchen Aid
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
GSA Approved:
No
NSF Certified:
No
Number of Pieces:
3 Piece
Product Type:
Trim Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
UL Listed:
No