Package Quantity Info:
Each: 1 Pallet: 12-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stainless steel chimney extension kit for ceilings 9'-12' high
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- KVWB400DSS, KVWB406DSS, WVW53UC0FS, WVW53UC6FS
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 7-1/4 in
- Duct Size:
- 6 in
- Energy Star Compliant:
- No
- Height:
- 36 in
- Material:
- Stainless Steel
- Product Type:
- Chimney Extension Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Width:
- 8-1/8 in