This product has been replaced by
Manufacturer Part #W11459724
Product Details
Product Details
- Simple to use
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Length:
- 5-1/2 in
- NSF Certified:
- No
- Product Type:
- Ice Maker Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- UL Listed:
- No