This product requires certification to purchase.

26-7/8 in. Trim Kit in Stainless Steel

This product has been replaced by

No image available
27 TRIM KIT F/ C/TOP MWAVE
Manufacturer Part #MTK1627RS
You last purchased this on
 
Whirlpool

26-7/8 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #WMK2167AS
  • Item #4408847
  • Manufacturer Part #MK2167AS
5 out of 5 Customer Rating
Brand image
You last purchased this on
 

This product has been replaced by

No image available
27 TRIM KIT F/ C/TOP MWAVE
Manufacturer Part #MTK1627RS
Whirlpool

26-7/8 in. Trim Kit in Stainless Steel

  • Fast #
  • Part #WMK2167AS
  • Item #4408847
  • Manufacturer Part #MK2167AS
5 out of 5 Customer Rating

X Points
Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Gives the microwave oven an integrated look
  • Requires Certification

Documents


Specifications

Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Height:
19-1/8 in
Product Type:
Trim Kit
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
Width:
26-7/8 in