1.6 cu. ft. Combination Washer/Dryer in White
Wrinkle Shield™ 1.6 cu. ft. Combination Washer/Dryer in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Smooth Wave Stainless Steel Wash Basket
- EasyView™ Glass Lid with Slow-Close Technology
- Impeller
- AutoDry™ Drying System
- 4 Drying Cycles
- 1.6 cu. ft. Washer Capacity
- 3.4 cu. ft. Dryer Capacity
- Fabric Softener Dispenser
- Bleach Dispenser
- Wrinkle Shield™ Option
Specifications
- ADA Compliant:
- No
- AMP:
- 20
- CEC Compliant:
- For Sale in CA
- Capacity:
- 1.6 cu ft
- Collection:
- Wrinkle Shield™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Electronic
- Depth:
- 26-5/8 in
- Energy Star Compliant:
- No
- Height:
- 74-1/4 in
- Interior Light:
- No
- Number of Cycles:
- 6
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- Weight:
- 192 lb
- Width:
- 23-7/8 in