Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- FIT system ensures seamless install
- Premium hood sound levels
- Halogen lighting
- Hidden Vent
- Features powerful 3-speed, 350 CFM fan
- Includes 3-1/4" x 10" damper
- Duct free
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- CFM:
- 350 ft3/min
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Push Button
- Depth:
- 18-5/8 in
- Duct Size:
- 3-1/4 in x 10 in
- Energy Star Compliant:
- No
- Fan Speeds:
- 3
- Filter Type:
- Charcoal
- Height:
- 4-15/16 in
- Installation Type:
- Under Cabinet
- Light Bulb Type:
- Halogen
- Material:
- Stainless Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Sones:
- 7
- UL Listed:
- Yes
- Vent Duct Shape:
- Round
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120V
- Width:
- 30 in