Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- This filter is silver and measures 13-in W x 6-in D
- If your current filter can no longer be cleaned and is not functioning properly, you should replace it promptly with this item
- This is a factory certified part
- This product is a factory certified accessory. These three words represent quality parts and accessories designed specifically for your appliance. Time tested engineering that meets our strict quality specifications
- Package contains (1) over-the-range microwave grease filter
- No tools required for installation
- 30-day return policy
Specifications
- Brand Model Compatibility:
- Admiral, Amana, Crosley, Estate, Hoover, Inglis, Jenn Air, KenmoreKitchenAid, Magic Chef, Maytag, Montgomery Wards, Norge, Roper
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Height:
- 1/16 in
- Length:
- 13 in
- Material:
- Aluminum
- Microwave Type:
- Over the Range
- Product Type:
- Grease Filter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Width:
- 6 in