Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 2-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- LED Interior Lighting: Keep drinks looking as good as they taste. Light is cast inside so everything looks like it's supposed to.
- Reversible Glass Door: Install the glass door on either side to accommodate unique spaces.
- Wine Storage: Conveniently store up to 14 bottles of wine in a designated area.
- This product's large 5.2 cu. ft. capacity provides ample storage for all your beverage needs
- Bright LED lighting illuminates the interior providing you with a clear view of your items
- Dual temperature zones allow you to program two different temperatures
- The top compartment of this beverage center can be used for cans and bottles while the lower is for wine
- Temperature sensor will keep you informed of any fluctuations in temperature keeping your items safe
- Easy to use electronic controls with digital display allows you to set precise temperatures
- Reversible door provides more installation locations around your home against other cabinets in your home
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- CEC Compliant:
- For Sale in CA
- Capacity:
- 5.2 cu ft
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Fingerprint Resistant Stainless Steel
- Control Type:
- Electronic
- Depth:
- 25-33/40 in
- Energy Star Compliant:
- No
- Height:
- 35 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov RESIDENTS DE LA CALIFORNIE SEULEMENT -AVERTISSEMENT: Cancer et anomalies de la reproduction - www.P65Warnings.ca.gov SOLO RESIDENTES DE CALIFORNIA-ADVERTENCIA: Cancer y dano reproductive - www.P65Warnings.ca.gov
- Refrigerator Type:
- Undercounter, Beverage Centers
- Smart Home Enabled:
- No
- Temperature Range:
- 33 to 55 Deg F
- UL Listed:
- No
- Volts:
- 115V
- Weight:
- 148 lb
- Width:
- 23-15/16 in