This product requires certification to purchase.

8-1/4 x 4 x 2-1/2 in. Firebrick in Buff

You last purchased this on
 
Whitacre Greer

8-1/4 x 4 x 2-1/2 in. Firebrick in Buff

  • Fast #
  • Part #W13261001
  • Item #1913885
  • Manufacturer Part #13261001
5 out of 5 Customer Rating
You last purchased this on
 
Whitacre Greer

8-1/4 x 4 x 2-1/2 in. Firebrick in Buff

  • Fast #
  • Part #W13261001
  • Item #1913885
  • Manufacturer Part #13261001
5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Buff Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Attractive Whitacre Greer vacuum dry-pressed firebrick brighten the hearth while reflecting maximum heat into the living area
  • Uniform dimensions for easy installation
  • Conform to ASTM C1261 firebrick brick for residential fireplaces
  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-199
Color Finish Name:
Buff
Height:
4 in
Length:
2-1/2 in
Width:
8-1/4 in