This product requires certification to purchase.

10 oz. Acrylic Latex Silicone Caulk in Clear

You last purchased this on
 
White Lightning Products

3006™ 10 oz. Acrylic Latex Silicone Caulk in Clear

  • Fast #
  • Part #WWL30067
  • Item #4664361
  • Manufacturer Part #WL30067
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
White Lightning Products

3006™ 10 oz. Acrylic Latex Silicone Caulk in Clear

  • Fast #
  • Part #WWL30067
  • Item #4664361
  • Manufacturer Part #WL30067
3.7 out of 5 Customer Rating

X Points
Color Finish Name: Clear Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • High performance - features excellent adhesion
  • Cured caulk is mildew and rust resistant
  • Paintable and stainable for interior and exterior
  • Adheres to most surface; wood, drywall, glass, masonry, brick, concrete and metal
  • Ideal for filling joints and openings around doors, windows, baseboards, trim, siding and vents
  • Requires Certification

Specifications

ASTM:
ASTM C-834, ASTM E-90, ASTM C-919, ASTM D-217
Collection:
3006™
Color Finish Name:
Clear
GSA Approved:
No
Material:
Plastic, Silicone
Product Type:
Caulk
Size:
10 oz
Temperature Range:
Up to 180 Deg F
UL Listed:
No