12 in. Metal Dust Pan in Black
12 in. Metal Dust Pan in Black
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
Specifications
- Color Finish Name:
- Black
- Material:
- Metal
- Width:
- 12 in