0.3/12/24/120/240V 4-3/10 in. HVAC Fan Control
0.3/12/24/120/240V 4-3/10 in. HVAC Fan Control
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Board mount limit control with 1/2" bimetal disc
- Compact, cost-effective and versatile design
- Opens at 200 ° F, and closes at 160 ° F
- Length: 3-3/25"
Documents
Specifications
- AMP:
- 25
- Temperature Range:
- 160 to 200 Deg F
- Width:
- 1/2 in