This product requires certification to purchase.

120V and 240V 1-1/2 in. HVAC Fan Control

You last purchased this on
 
White-Rodgers

120V and 240V 1-1/2 in. HVAC Fan Control

  • Fast #
  • Part #W3F051
  • Item #139864
  • Manufacturer Part #3F05-1
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
White-Rodgers

120V and 240V 1-1/2 in. HVAC Fan Control

  • Fast #
  • Part #W3F051
  • Item #139864
  • Manufacturer Part #3F05-1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 40180
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable fan control allows you to set the temperature set point to match your specific needs
  • Temperature range: 90° F to 130° F, 32° C to 54° C
  • Quick connect, 1/4" terminals are standard
  • Replaces the majority of fixed disc thermostats now on heating equipment and various appliances
  • Close on rise fan control
  • Requires Certification

Specifications

Depth:
1 in
Height:
1-1/2 in
Length:
1-3/4 in
Volts:
120V, 240V
Width:
1-3/4 in