This product requires certification to purchase.

135 - 175 Adjustable Snap Disc Limit Control

You last purchased this on
 
White-Rodgers

135 - 175 Adjustable Snap Disc Limit Control

  • Fast #
  • Part #W3L051
  • Item #449521
  • Manufacturer Part #3L05-1
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
White-Rodgers

135 - 175 Adjustable Snap Disc Limit Control

  • Fast #
  • Part #W3L051
  • Item #449521
  • Manufacturer Part #3L05-1
4.4 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 40180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Adjustable limit control allows you to set the temperature set point to match your specific needs
  • Temperature range: 135°F to 175°F, 79°C to 57°C
  • Quick connect, 1/4" terminals are standard
  • Reduces inventory while providing coverage for a wide range of temperature applications
  • Replaces the majority of fixed disc thermostats now on heating equipment and various appliances
  • Includes thermostat and tab-to-screw terminals
  • Requires Certification

Documents


Specifications

AMP:
25
Application:
Fan
Depth:
1 in
Product Type:
Limit Thermostat
Temperature Range:
135 to 175 Deg F
Width:
1-3/4 in