1H/1C Non-programmable Thermostat
1H/1C Non-programmable Thermostat
Frequently Purchased Together
Product Details
Product Details
- Rugged snap-action contacts
- Adjustable heat anticipator
- Bi-metal thermometer
- Mercury free
- Compatible with electric heat systems
- Fan switch - auto, continuous
- Includes switching subbase
- Includes wall mounting plate
Specifications
- AMP:
- 1.5
- Application:
- Residential
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 1-1/2 in
- Height:
- 3-3/4 in
- Maximum Temperature:
- 90
- Programmability:
- Non-programmable
- Smart Home Enabled:
- No
- Stages:
- 1H/1C
- Touch Screen:
- No
- Volts:
- 24V
- Width:
- 2-7/8 in