This product requires certification to purchase.

1H/1C Non-programmable Thermostat

You last purchased this on
 
White-Rodgers

1H/1C Non-programmable Thermostat

  • Fast #
  • Part #W1E56N444
  • Item #3333022
  • Manufacturer Part #1E56N-444
4.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
White-Rodgers

1H/1C Non-programmable Thermostat

  • Fast #
  • Part #W1E56N444
  • Item #3333022
  • Manufacturer Part #1E56N-444
4.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1660
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Mercury-free, snap action mechanical thermostat
  • Compatible with single-stage heating, cooling, and heat pump systems, without aux
  • Can be used with conventional oil, electric, and gas systems, 2 or 3-wire zone valve and millivolt applications
  • Features enclosed snap action contacts for increased accuracy and reliability
  • Resistant to vibration
  • Operating range: 50° F to 90° F
  • Five year warranty
  • Enclosed contacts for increased reliability
  • Heating or cooling anticipators provide narrow differential control of room temperature
  • Three wire zone mounting plate included
  • Requires Certification

Specifications

AMP:
1.2
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-63/100 in
Height:
4-1/2 in
Maximum Temperature:
90
Programmability:
Non-programmable
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
Stages:
1H/1C
Touch Screen:
No
Volts:
24V