This product requires certification to purchase.

1H Non-programmable Thermostat

You last purchased this on
 
White-Rodgers

1H Non-programmable Thermostat

  • Fast #
  • Part #W1C20101
  • Item #1674882
  • Manufacturer Part #1C20-101
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
White-Rodgers

1H Non-programmable Thermostat

  • Fast #
  • Part #W1C20101
  • Item #1674882
  • Manufacturer Part #1C20-101
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Rugged snap-action contacts
  • Adjustable heat anticipator
  • Single stage
  • Bi-metal thermometer
  • Heat/cool model includes switching sub base
  • Heat/cool model compatible with electric heat systems
  • Includes wall mounting plate
  • Lowest temperature setting is “OFF” position on item W1C20101
  • Requires Certification

Specifications

AMP:
1.2
Application:
Residential
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/2 in
Height:
3-3/4 in
Maximum Temperature:
90
Programmability:
Non-programmable
Smart Home Enabled:
No
Stages:
1H
Touch Screen:
No
Volts:
24V
Width:
3-7/8 in