This product requires certification to purchase.

1H Non-programmable Thermostat

You last purchased this on
 
White-Rodgers

1H Non-programmable Thermostat

  • Fast #
  • Part #W1C20102
  • Item #1926290
  • Manufacturer Part #1C20-102
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
White-Rodgers

1H Non-programmable Thermostat

  • Fast #
  • Part #W1C20102
  • Item #1926290
  • Manufacturer Part #1C20-102
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 3280

Frequently Purchased Together

Product Details

Product Details

  • Rugged snap-action contacts
  • Adjustable heat anticipator
  • Single stage
  • Bi-metal thermometer
  • Heat/cool model includes switching sub base
  • Heat/cool model compatible with electric heat systems
  • Lowest temperature setting is “OFF” position on item W1C20101
  • Requires Certification

Specifications

AMP:
0.15, 1.2
Application:
Residential
Auto Switching Heat:
Yes
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
1-1/2 in
Height:
3-3/4 in
Maximum Temperature:
90
Minimum Temperature:
50
Power Source:
Hardwired
Programmability:
Non-programmable
Stages:
1H
Temperature Range:
50 to 90 Deg F
Touch Screen:
No
Volts:
24V
Width:
2-7/8 in