This product requires certification to purchase.

1-1/2 in. HVAC Fan Control

You last purchased this on
 
White-Rodgers

24A34 Series 1-1/2 in. HVAC Fan Control

  • Fast #
  • Part #W24A341
  • Item #449466
  • Manufacturer Part #24A34-1
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
White-Rodgers

24A34 Series 1-1/2 in. HVAC Fan Control

  • Fast #
  • Part #W24A341
  • Item #449466
  • Manufacturer Part #24A34-1
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 1840
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Electric heat sequencer with 24V input control
  • Double quick-connect terminals for combination loads
  • Most contacts can be used as auxiliary contacts, except M1 and M2
  • Multi-poise mounting
  • One switch
  • On timings: 1 to 20 seconds
  • Off timings: 40 to 110 seconds
  • Requires Certification

Specifications

Collection:
24A34 Series
Volts:
24V
Watts:
6000 W