This product requires certification to purchase.

1-7/8 in. HVAC Fan Control

You last purchased this on
 
White-Rodgers

24A34 Series 1-7/8 in. HVAC Fan Control

  • Fast #
  • Part #W24A343
  • Item #449468
  • Manufacturer Part #24A34-3
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
White-Rodgers

24A34 Series 1-7/8 in. HVAC Fan Control

  • Fast #
  • Part #W24A343
  • Item #449468
  • Manufacturer Part #24A34-3
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1944
Log in or Create an Account to see product availability.

Frequently Purchased Together

Product Details

Product Details

  • Electric heat sequencer with 24V input control
  • Double quick-connect terminals for combination loads
  • Most contacts can be used as auxiliary contacts, except M1 and M2
  • Multi-poise mounting
  • Two switches
  • On timings: 1 to 20 seconds
  • Off timings: 40 to 110 seconds
  • Requires Certification

Specifications

AMP:
12.5, 14, 25, 42, 7, 72
Collection:
24A34 Series
Product Type:
Heat Sequencer
Volts:
24V
Watts:
6000 W