1-7/8 in. HVAC Fan Control
24A34 Series 1-7/8 in. HVAC Fan Control
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 1840-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Electric heat sequencer with 24V input control
- Double quick-connect terminals for combination loads
- Most contacts can be used as auxiliary contacts, except M1 and M2
- Multi-poise mounting
- Three switches
- On timings: 1 to 110 seconds
- Off timings: 1 to 110 seconds
Specifications
- Collection:
- 24A34 Series
- Volts:
- 24V
- Watts:
- 6000 W