25/115/230V Blower Control Board
25/115/230V Blower Control Board
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rheem Direct Replacement Air Handler Control for ECMx Constant Torque Blowers and Single Stage System Airflow. Replaces 47-100436-02, 47-102077-02, -05.
- Fast drop-in OEM mounting and wiring
- Includes a wire harness anddiagram to update older units
- Universal or OEM Direct Replacement Rheem Direct Replacement
Specifications
- Application:
- Indoor
- Brand Model Compatibility:
- ECMx Blowers
- Depth:
- 1-1/2 in
- Length:
- 7 in
- Stages:
- Single
- Temperature Range:
- -40 to 175 Deg F (-40 to 80 Deg C)
- UL Listed:
- No
- Volts:
- 25VAC
- Width:
- 5 in