24V Gas Valve
36H Series 24V Gas Valve
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Combination gas valve designed for use with intermittent ignition systems such as direct ignition, proven pilot, and HIS
- Fast opening single stage gas valve
- Inlet and outlet screens
- Adjustable regulator
- Electric on/off switch
- Built-in pressure taps
Specifications
- BTU:
- 300000
- Fuel Type:
- Propane, Natural Gas
- Inlet Outlet:
- 1/2 in inlet/ 3/4 in outlet
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stages:
- Single
- Volts:
- 24V