36J Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 5 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Convertible for use with natural or LP gas
- Adjustable regulator
- Patented coaxial solenoid design
- Inlet/outlet screens
- Controlled gasket compression
- Tamper resistant screws
- Electric on-off switch
- Pressure taps
Specifications
- AMP:
- 0.28
- BTU:
- 140000
- Fuel Type:
- Propane, Natural Gas
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stages:
- Single
- Volts:
- 24V