36J Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Combination gas valve designed for use with non-piloted intermittent ignition systems
- Quick connect 1/4" terminals
- Inlet and outlet screens
- Fast opening 2-stage gas valve
- Built-in pressure taps
- Natural gas or LP gas, conversion kit included
- Pipe size: 1/2" x 1/2"
- Regulator settings: HI 3-1/2", LO - 1-1/2"
Documents
Specifications
- BTU:
- 140000
- Fuel Type:
- Propane, Natural Gas
- Inlet Outlet:
- 1/2 in inlet/ 1/2 in outlet
- Power Source:
- Electric, Gas
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Stages:
- Two
- Volts:
- 24V